Motion
CDPXWM32-25-F7BAZ

SMC CORP OF AMERICA
CDPXWM32-25-F7BAZ

CYL, SLIDE BEARING ENDPLATE MT
Mi Item #03956503
MFR #CDPXWM32-25-F7BAZ
Price$853.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDPXWM32-25-F7BAZ

CYL, SLIDE BEARING ENDPLATE MT
Mi Item #03956503
MFR #CDPXWM32-25-F7BAZ

Mfr description
CDPXWM32-25-F7BAZ CYL, SLIDE BEARING
  • Bore sizes: 10, 16, 20, 25, 32mm
  • Adjustable stroke option, +2 to -25 mm adjustment range
  • Hollow piston rod option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$853.98/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Country of Origin
    JP
  • Cylinder Suffix
    F7BAZ
  • Magnet
    With Magnet
  • Product Type
    Guided Air Cylinders
  • Series
    CXW
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)