Motion
CDQ2AP50-100D-P74-85G-X387

SMC CORP OF AMERICA
CDQ2AP50-100D-P74-85G-X387

COMPACT ACTUATOR
MI ITEM #03956579
MFR #CDQ2AP50-100D-P74-85G-X387
List Price$475.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2AP50-100D-P74-85G-X387

COMPACT ACTUATOR
MI ITEM #03956579
MFR #CDQ2AP50-100D-P74-85G-X387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$475.69/each for your price

Overview

Mfr description
CDQ2AP50-100D-P74-85G-X387

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    100 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    C73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text