Motion
CDQ2BP50-35D-P74-85G-X387

SMC CORP OF AMERICA
CDQ2BP50-35D-P74-85G-X387

Compact Cylinder With Mounting, Bore Size
MI ITEM #03956802
MFR #CDQ2BP50-35D-P74-85G-X387
List Price$431.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BP50-35D-P74-85G-X387

Compact Cylinder With Mounting, Bore Size
MI ITEM #03956802
MFR #CDQ2BP50-35D-P74-85G-X387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$431.65/each for your price

Overview

Mfr description
CDQ2BP50-35D-P74-85G-X387 CYL, HIGH MAG

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    35 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.5 Female ISO
  • Port Size
    1/4 BSPT
  • Cushion Type
    None
  • Options Included
    Auto Switch, Magnetized
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Magnet
    Built-In Magnet
  • Mounting Type
    Through Hole
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text