Motion
CDQ2BP50-45D-P74-85G-X388

SMC CORP OF AMERICA
CDQ2BP50-45D-P74-85G-X388

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #03956806
MFR #CDQ2BP50-45D-P74-85G-X388
Price$411.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BP50-45D-P74-85G-X388

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #03956806
MFR #CDQ2BP50-45D-P74-85G-X388

Mfr description
CDQ2BP50-45D-P74-85G-X388
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.43/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    40 mm

Details

  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)