Motion
CDQ2BP63-200D-P74-85G-X657

SMC CORP OF AMERICA
CDQ2BP63-200D-P74-85G-X657

Compact Cylinder With Mounting, Bore Size
Mi Item #03956826
MFR #CDQ2BP63-200D-P74-85G-X657
Price$552.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BP63-200D-P74-85G-X657

Compact Cylinder With Mounting, Bore Size
Mi Item #03956826
MFR #CDQ2BP63-200D-P74-85G-X657

Mfr description
CDQ2BP63-200D-P74-85G-X657 CYL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$552.65/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Lead Wire Length
    L - (3 m)
  • Stroke
    200 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Body Type
    Compact
  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)