Motion
CDQ2BP80-125D-P74-85G-X388

SMC CORP OF AMERICA
CDQ2BP80-125D-P74-85G-X388

Compact Cylinder With Mounting, Bore Size
MI ITEM #03956844
MFR #CDQ2BP80-125D-P74-85G-X388
Price$684.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2BP80-125D-P74-85G-X388

Compact Cylinder With Mounting, Bore Size
MI ITEM #03956844
MFR #CDQ2BP80-125D-P74-85G-X388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$684.15/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke
    125 mm

Details

  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Overview

Mfr description
CDQ2BP80-125D-P74-85G-X388 CYL,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought