Motion
CDQBP63-150D-P74-85G-X657

SMC CORP OF AMERICA
CDQBP63-150D-P74-85G-X657

Compact Cylinder With Mounting, Bore Size
MI ITEM #03957017
MFR #CDQBP63-150D-P74-85G-X657
List Price$461.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQBP63-150D-P74-85G-X657

Compact Cylinder With Mounting, Bore Size
MI ITEM #03957017
MFR #CDQBP63-150D-P74-85G-X657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$461.85/each for your price

Overview

Mfr description
CDQBP63-150D-P74-85G-X657 CYL, COMPACT

Specifications

  • Compact Cylinder Type
    Long Stroke
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    150 mm
  • Piston Action
    Double-Acting
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text