Motion
CDQMA32TN-25-A96L

SMC CORP OF AMERICA
CDQMA32TN-25-A96L

CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
MI ITEM #03957018
MFR #CDQMA32TN-25-A96L
List Price$165.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA32TN-25-A96L

CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
MI ITEM #03957018
MFR #CDQMA32TN-25-A96L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$165.80/each for your price

Overview

Mfr description
CDQMA32TN-25-A96L
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
  • 4 times the lateral load resistance of the CQ2K
  • Non-rotating accuracy 0.2 or less

Specifications

  • Compact Cylinder Type
    Guide Rod
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    25 mm
  • Additional Details
    The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    A96 - Reed, DC Volt, LED, Horizontal
  • Cylinder Series
    CQM
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Port Thread Standard
    NPT
  • Magnet
    Built-in
  • Number Of Auto Switches
    2
  • Mounting Type
    Both Ends Tapped
  • Series
    CQM
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought