Motion
CDQP2B40-30DCM-J79L

SMC CORP OF AMERICA
CDQP2B40-30DCM-J79L

Compact Cylinder With Mounting, Bore Size
MI ITEM #03957023
MFR #CDQP2B40-30DCM-J79L
Price$183.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQP2B40-30DCM-J79L

Compact Cylinder With Mounting, Bore Size
MI ITEM #03957023
MFR #CDQP2B40-30DCM-J79L

Mfr description
CDQP2B40-30DCM-J79L COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.95/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    J79 - Solid State, General Purpose, 2 Wire, Horizontal
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G, NPT, Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)