Motion
CDQP2B63-30DM-J79W

SMC CORP OF AMERICA
CDQP2B63-30DM-J79W

Compact Cylinder With Mounting, Bore Size
MI ITEM #03957024
MFR #CDQP2B63-30DM-J79W
List Price$210.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQP2B63-30DM-J79W

Compact Cylinder With Mounting, Bore Size
MI ITEM #03957024
MFR #CDQP2B63-30DM-J79W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.75/each for your price

Overview

Mfr description
CDQP2B63-30DM-J79W

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    J79W - Solid State, 24 Volt DC Relay, PLC 2 Wire, Horizontal
  • Cylinder Series
    CQ2
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Number Of Auto Switches
    1
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought