Motion
CEP1F20-75L-A93LS

SMC CORP OF AMERICA
CEP1F20-75L-A93LS

CEP1F20-75L-A93LS CYL, SCALE,
Mi Item #03957203
MFR #CEP1F20-75L-A93LS
Price$1,188.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CEP1F20-75L-A93LS

CEP1F20-75L-A93LS CYL, SCALE,
Mi Item #03957203
MFR #CEP1F20-75L-A93LS

Mfr description
CEP1F20-75L-A93LS CYL, SCALE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.06/each

Specifications

Details

  • Body Material
    Aluminum Alloy
  • Country of Origin
    JP
  • For Use With Series
    CEP1
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    9 bar
  • Operating Pressure Range
    0.15 to 0.9 MPa, 1.5 to 9 bar
  • Operating Temperature Range
    0 to 60 °C
  • Seal Material
    Aluminum alloy
  • Series
    CEP1
  • Set Pressure Range
    1.5 to 9 bar
  • Valve Series
    CEP1
  • Wetted Parts Material
    Aluminum alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)