Motion
CG-D025
CLEVIS, DOUBLE
Mi Item #03957321
MFR #CG-D025
Price$6.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEVIS, DOUBLE
Mi Item #03957321
MFR #CG-D025

Mfr description
CG-D025 CLEVIS, DOUBLE
  • CG1 mounting brackets
  • Type: flange, foot, trunnion, single & double clevis
  • Applicable to all bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.50/each

Specifications

Dimensions

  • Cylinder Size
    25 mm

Details

  • Country of Origin
    JP
  • Hardware Type
    Double Clevis Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Clevis Pivot Mounting
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)