Motion
CG-D100
CLEVIS TYPE MOUNTING
MI ITEM #03957324
MFR #CG-D100
List Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEVIS TYPE MOUNTING
MI ITEM #03957324
MFR #CG-D100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.55/each for your price

Overview

Mfr description
CG-D100 CLEVIS TYPE MOUNTING

Specifications

  • Series
    CG1
  • Country of Origin
    JP
  • Hardware Type
    Double Clevis Bracket
  • Cylinder Size
    100 mm
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought