Specifications
Dimensions
- Bore Diameter20 mm
- Cylinder Size20 mm
- Thread SizeM16x1.5
Details
- Cylinder Application TypeGuided Cylinder
- For Use WithMgcl, Mgcm Guided Cylinder
- Hardware TypeFlange
- Mounting TypeFlange
- Replacement Part TypeFlange Bracket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)