Motion
CLM2FZ25-75-D

SMC CORP OF AMERICA
CLM2FZ25-75-D

CLM2FZ25-75-D
Mi Item #03957643
MFR #CLM2FZ25-75-D
Price$350.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLM2FZ25-75-D

CLM2FZ25-75-D
Mi Item #03957643
MFR #CLM2FZ25-75-D

Mfr description
CLM2FZ25-75-D CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.81/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Boss-Cut Flange
  • Country of Origin
    JP
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    D
  • Lock Starting Pressure
    0.25 MPa
  • Lock Type
    Spring & Pneumatic Locking
  • Locking Position
    Any Position
  • Mounting Type
    Boss-Cut Flange
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Pneumatic Locking, Spring
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Spring and Pneumatic Locking
  • Series
    CLM2
  • Special Applications
    Fine Lock
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)