Motion
CLQB40-65DM-B

SMC CORP OF AMERICA
CLQB40-65DM-B

Compact Air Cylinder - Locking Type, 40 mm Bore, 65 mm Stroke
MI ITEM #03957653
MFR #CLQB40-65DM-B
List Price$293.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQB40-65DM-B

Compact Air Cylinder - Locking Type, 40 mm Bore, 65 mm Stroke
MI ITEM #03957653
MFR #CLQB40-65DM-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$293.24/each for your price

Overview

Mfr description
CLQB40-65DM-B CYL, COMPACT WITH LOCK

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    JP
  • Piston Action
    Double-Acting
  • Spec Sheet
  • Installation Instructions
  • Compact Cylinder Type
    Locking
  • Cylinder Series
    CLQ
  • Manufacturer Catalog
  • Series
    CLQ
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text