Specifications
Dimensions
- Bore Diameter7.8740 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Cylinder StyleLarge Bore
- Lock TypeOne Way Lock-Up
- MagnetWith Magnet
- Operating Pressure Range0.97 to 0.08 MPa
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- SeriesCLS1
- TypeLocking
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)