Motion
CM-T040B
CM2, Accessory, Mounting Brackets
Mi Item #03957779
MFR #CM-T040B
Price$14.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2, Accessory, Mounting Brackets
Mi Item #03957779
MFR #CM-T040B

Mfr description
CM-T040B TRUNNION BRACKET
  • CM2 mounting brackets
  • Type: flange, foot, trunnion, single and double clevis
  • Applicable to all bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.20/each

Specifications

Dimensions

  • Cylinder Size
    40 mm

Details

  • Country of Origin
    US
  • Hardware Type
    Trunnion
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Trunnion with Nut
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)