Motion
CQ2B63-50DC-X657

SMC CORP OF AMERICA
CQ2B63-50DC-X657

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 63 Mm
MI ITEM #03957962
MFR #CQ2B63-50DC-X657
List Price$132.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B63-50DC-X657

Compact Cylinder With Through-Hole, Standard Mounting, Bore Size 63 Mm
MI ITEM #03957962
MFR #CQ2B63-50DC-X657

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$132.40/each for your price

Overview

Mfr description
CQ2B63-50DC-X657 CYL, COMPACT, SPL ROD

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    50 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    C73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Magnet
    None
  • Number Of Auto Switches
    1
  • Mounting Type
    Through-Hole, Standard
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text