Motion
CQP2B40-75DCM

SMC CORP OF AMERICA
CQP2B40-75DCM

Compact Cylinder With Mounting, Bore Size
MI ITEM #03958056
MFR #CQP2B40-75DCM
List Price$85.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQP2B40-75DCM

Compact Cylinder With Mounting, Bore Size
MI ITEM #03958056
MFR #CQP2B40-75DCM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.80/each for your price

Overview

Mfr description
CQP2B40-75DCM COMPACT CYLINDER, CQ2
  • Compact, double acting, single rod, axial piping
  • Bore size (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 5 through 100
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Cylinder Series
    CQ2
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Magnet
    None
  • Number Of Auto Switches
    2
  • Series
    CQ2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought