Motion
CQP2B80-10DC
Compact Cylinder With Mounting, Bore Size
Mi Item #03958058
MFR #CQP2B80-10DC
Price$125.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
Mi Item #03958058
MFR #CQP2B80-10DC

Mfr description
CQP2B80-10DC COMPACT CYLINDER, CQ2
  • Compact, double acting, single rod, axial piping
  • Bore size (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 5 through 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.60/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in
  • Overall Height
    3.1500 in, 80 mm
  • Overall Width
    3.1500 in, 80 mm
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DC
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Rubber Bumper
  • Piping Type
    Axial
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)