Motion
CS1BF125-860
CS1BF125-860
MI ITEM #03958111
MFR #CS1BF125-860
Price$1,215.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CS1BF125-860
MI ITEM #03958111
MFR #CS1BF125-860

Mfr description
CS1BF125-860 CS1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,215.21/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Iron
  • Body Type
    Tie-Rod
  • Cushion Type
    Cushion for noise damping
  • Cylinder Style
    Tie-Rod
  • Piston Action
    Single Rod
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)