Motion
CS1FN125-80+505-XC11

SMC CORP OF AMERICA
CS1FN125-80+505-XC11

CS1FN125-80+505-XC11
MI ITEM #03958163
MFR #CS1FN125-80+505-XC11
Price$1,465.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1FN125-80+505-XC11

CS1FN125-80+505-XC11
MI ITEM #03958163
MFR #CS1FN125-80+505-XC11

Mfr description
CS1FN125-80+505-XC11 CYL, TIE ROD, DUAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,465.91/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Side Flange Style
  • Cushion Type
    Cushion for noise damping
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC11
  • Mounting Type
    Rod Side Flange Style
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Suffix For Stroke
    XC11
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)