Motion
CS1GN140-850-XC3DAC4

SMC CORP OF AMERICA
CS1GN140-850-XC3DAC4

CS1GN140-850-XC3DAC4
Mi Item #03958192
MFR #CS1GN140-850-XC3DAC4
Price$1,027.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1GN140-850-XC3DAC4

CS1GN140-850-XC3DAC4
Mi Item #03958192
MFR #CS1GN140-850-XC3DAC4

Mfr description
CS1GN140-850-XC3DAC4 CYL, AIR, NON LUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.96/each

Specifications

Dimensions

  • Bore Diameter
    140 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cushion Type
    Cushion for noise damping
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Tie Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)