Motion
CS1LN140-550-XC3DBC4

SMC CORP OF AMERICA
CS1LN140-550-XC3DBC4

CS1LN140-550-XC3DBC4
Mi Item #03958204
MFR #CS1LN140-550-XC3DBC4
Price$1,126.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1LN140-550-XC3DBC4

CS1LN140-550-XC3DBC4
Mi Item #03958204
MFR #CS1LN140-550-XC3DBC4

Mfr description
CS1LN140-550-XC3DBC4 CYL, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.98/each

Specifications

Dimensions

  • Bore Diameter
    140 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Piston Action
    Single Rod
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)