Motion
CXTM32-25-A73

SMC CORP OF AMERICA
CXTM32-25-A73

CXTM32-25-A73
Mi Item #03958264
MFR #CXTM32-25-A73
Price$499.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXTM32-25-A73

CXTM32-25-A73
Mi Item #03958264
MFR #CXTM32-25-A73

Mfr description
CXTM32-25-A73
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.65/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Bracket 1
    Platform
  • Cylinder Style
    Platform
  • Guide Type
    Slide Bearing
  • Mounting Type
    Platform
  • Product Type
    Guided Air Cylinders
  • Series
    CXT
  • Type
    Platform
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)