Motion
CXWL32-25
Cylinder, SLIDE, BALL BEARING
Mi Item #03958277
MFR #CXWL32-25
Price$925.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, SLIDE, BALL BEARING
Mi Item #03958277
MFR #CXWL32-25

Mfr description
CXWL32-25 CYL, SLIDE, BALL BEARING
  • Bore sizes: 10, 16, 20, 25, 32mm
  • Adjustable stroke option, +2 to -25 mm adjustment range
  • Hollow piston rod option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.91/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Bearings
    Ball Bushing
  • Body Option
    Double End Rod
  • Body Type
    Slide Unit
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    L
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    Without Magnet
  • Mounting Type
    Slider
  • Operating Pressure Range
    1 to 0.15 MPa
  • Options Included
    Ball Bushing Bearing, Built-In Shock Absorbers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXW
  • Special Applications
    low-load impacts | Low-speed | high-load situations
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)