Motion
D-A59WL
Pneumatic Auto Switch - Tie-Rod Mounting Type, Lead Wire Electrical Connection, Reed Switch Action
Mi Item #03958340
MFR #D-A59WL
Price$35.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Tie-Rod Mounting Type, Lead Wire Electrical Connection, Reed Switch Action
Mi Item #03958340
MFR #D-A59WL

Mfr description
D-A59WL INLINE REED 2 WIRE IPC TIE ROD
  • Reed auto switch with indicator light
  • Band, rail, and tie-rod mounting
  • 2-color indication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.16/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    16.5 mm
  • Overall Length
    45 mm
  • Overall Width
    23 mm
  • Weight
    80 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    24 V dc
  • Mounting Type
    Tie-Rod
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    2 Wire
  • Series
    D-
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)