Motion
D-G5NTL
Pneumatic Auto Switch - Band Mounting Type, Lead Wire Electrical Connection, NPN (3-Wire) Switch Action
MI ITEM #03958355
MFR #D-G5NTL
Price$56.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Band Mounting Type, Lead Wire Electrical Connection, NPN (3-Wire) Switch Action
MI ITEM #03958355
MFR #D-G5NTL

Mfr description
D-G5NTL INLINE SOLID NPN BAND
  • Solid state auto switches
  • Equipped w/timer
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.87/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    14.3 mm
  • Overall Length
    44.2 mm
  • Overall Width
    14 mm
  • Weight
    78 g

Details

  • Applicable Load
    IC Circuit, PLC, Relay
  • Country of Origin
    JP
  • Display
    No Display
  • Electrical Connection
    Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    28 V dc
  • Mounting Type
    Band
  • Number Of Outputs
    1
  • Operating Temperature Range
    -10 to +60 °C
  • Output Specification
    NPN
  • Series
    D-
  • Signal Response Time
    200 ms
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    NPN (3-Wire)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)