Motion
EB100-100T
Industrial Filter Element - EB100, 100, 100 µm, Bronze
MI ITEM #03958379
MFR #EB100-100T
List Price$306.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EB100, 100, 100 µm, Bronze
MI ITEM #03958379
MFR #EB100-100T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.45/each for your price

Overview

Mfr description
EB100-100T FILTER ELEMENT
  • Sintered metal elements: bronze, stainless steel 316
  • Outstanding mechanical strength, heat resistance and chemical resistance
  • High filtration accuracy

Specifications

  • Country of Origin
    JP
  • Filter Rating
    100 µm
  • Seal Material
    T (Fluororesin)
  • Element Material
    Bronze
  • Filter Size
    100
  • Filter Type
    Industrial Filter
  • Series
    E
  • Weight
    2.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought