Motion
EH11R10G
Industrial Filter Element - EH, 50 μm, Cotton
MI ITEM #03958381
MFR #EH11R10G
List Price$33.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EH, 50 μm, Cotton
MI ITEM #03958381
MFR #EH11R10G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.27/each for your price

Overview

Mfr description
EH11R10G COTTON ELEMENT
  • 4 types of materials w/different characteristics so filters are applicable to any application
  • Excellent particle capturing capacity extends element life and makes them economical
  • Elements are disposable so maintenance and replacement are easy

Specifications

  • Country of Origin
    JP
  • Filter Rating
    50 μm
  • Element Material
    Cotton
  • Filter Type
    Industrial Filter
  • Series
    E
  • Weight
    0.43 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text