Overview
Mfr description
EJ901S-013T ELEMENT
- Filtration accuracy of 2, 4, 6 or 13?m
- No outflow of fibers or elution of components from the filter media
- Applicable for a wide range of liquids
Specifications
- Country of OriginJP
- Filter Rating13 µm
- Filter Size901
- Filter TypeIndustrial Filter
- SeriesE
- Weight1.39 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data