Motion
EM500-005T
Industrial Filter Element - EM500, 500, 5 μm, Stainless Steel
MI ITEM #03958388
MFR #EM500-005T
List Price$1,426.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - EM500, 500, 5 μm, Stainless Steel
MI ITEM #03958388
MFR #EM500-005T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,426.10/each for your price

Overview

Mfr description
EM500-005T ELEMENT, 5 MICRON
  • High filtration accuracy
  • Outstanding heat and chemical resistance
  • Pleated type has 3 times the filtration area of a cylinder

Specifications

  • Country of Origin
    JP
  • Filter Rating
    5 μm
  • Seal Material
    T (Fluororesin)
  • Element Material
    Stainless Steel
  • Filter Size
    500
  • Filter Type
    Industrial Filter
  • Series
    E
  • Weight
    1.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought