Overview
Mfr description
EM810-074N ELEMENT
Specifications
- Country of OriginJP
- Filter Rating74 µm
- Seal MaterialN (NBR)
- Element MaterialStainless Steel
- Filter Size810
- Filter TypeIndustrial Filter
- SeriesE
- Weight0.58 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data