Specifications
Dimensions
- Filter Size810
- Weight0.53 lbs
Details
- Additional DetailsEM HYDRAULIC ELEMENT
- Country of OriginJP
- Element MaterialStainless Steel
- Element TypeHydraulic Cartridge
- Filter Rating105 µm
- Filter TypeIndustrial Filter
- Seal MaterialN (NBR)
- SeriesE
- TypeHydraulic Element
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)