Overview
Mfr description
EM910-010N ELEMENT (FH342-06-400-M010X0)
Specifications
- Country of OriginJP
- Filter Rating10 µm
- Seal MaterialN (NBR)
- Element MaterialStainless Steel
- Filter TypeIndustrial Filter
- SeriesE
- Weight0.95 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data