Motion
FGETA-10-B120T

SMC CORP OF AMERICA
FGETA-10-B120T

Industrial Filter - 120 μm
Mi Item #03958402
MFR #FGETA-10-B120T
Price$3,158.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGETA-10-B120T

Industrial Filter - 120 μm
Mi Item #03958402
MFR #FGETA-10-B120T

Mfr description
FGETA-10-B120T FILTER ASSY
  • Bolt tightening type industrial filter
  • Suitable for medium flow rate and low pressure filtration
  • Possible to use with a wide range of fluids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,158.11/each

Specifications

Dimensions

  • Body Size
    1.0000 in
  • Weight
    15.08 kg

Details

  • Additional Details
    Suitable for medium flow rate and low pressure filtration | Possible to use with a wide range deg F fluids
  • Body Material
    Bronze Material, Sintered Metal
  • Country of Origin
    JP
  • Element Material
    Bronze Material, Sintered Metal
  • Element Type
    Sintered
  • Filter Material
    Bronze Material
  • Filter Rating
    120 μm
  • Filter Type
    Industrial
  • Material
    Bronze Material, Sintered Metal
  • Media Material
    Bronze, Sintered Metal
  • Media Type
    Bronze
  • Micron Rating
    120 µm
  • Seal Material
    Fluororesin
  • Series
    FG
  • Standards Met
    RoHS
  • Thread Standard
    JIS
  • Type
    Industrial Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)