Motion
FH440-06-100-P020

SMC CORP OF AMERICA
FH440-06-100-P020

Industrial Filter - 0.7500 in, 20 μm
MI ITEM #03958406
MFR #FH440-06-100-P020
Price$313.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FH440-06-100-P020

Industrial Filter - 0.7500 in, 20 μm
MI ITEM #03958406
MFR #FH440-06-100-P020

Mfr description
FH440-06-100-P020 FILTER, HYDRAULIC
  • Large M24 drain exhaust port for rapid drainage
  • Easy fluid flow direction reversal
  • Element can be installed and removed easily, simplifying maintenance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.79/each

Specifications

Dimensions

  • Port Size
    0.7500 in
  • Weight
    8.7 kg

Details

  • Additional Details
    Easy fluid flow direction reversal | Element can be installed and removed easily | simplifying maintenance
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Material
    Paper
  • Element Type
    Cartridge
  • Filter Material
    Paper
  • Filter Rating
    20 μm
  • Filter Type
    Hydraulic Line
  • Fluid Comp
    Petroleum
  • Included Options
    Relief Valve
  • Material
    Aluminum
  • Max Pressure
    7 MPa, 1015 psi
  • Maximum Operating Pressure
    7 MPa, 1015.26 psi
  • Media Material
    Paper
  • Media Type
    Paper
  • Micron Rating
    20 µm
  • Series
    FH
  • Standards Met
    RoHS
  • Type
    Hydraulic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)