Overview
Mfr description
FHIAW-12-M149DR
- Compact and lightweight due to aluminum casted housing
- Easy element replacement
- No drain port required
- Elimination of all collected matter
- Non-standard filtration available
Specifications
- Country of OriginJP
- SeriesFH
- Weight4.6 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data