Motion
FHIAW-24-M149DR

SMC CORP OF AMERICA
FHIAW-24-M149DR

Industrial Filter - 3.0000 in, 149 μm
Mi Item #03958410
MFR #FHIAW-24-M149DR
Price$677.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FHIAW-24-M149DR

Industrial Filter - 3.0000 in, 149 μm
Mi Item #03958410
MFR #FHIAW-24-M149DR

Mfr description
FHIAW-24-M149DR
  • Compact and lightweight due to aluminum casted housing
  • Easy element replacement
  • No drain port required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.33/each

Specifications

Dimensions

  • Body Size
    3.0000 in
  • Port Size
    3.0000 in
  • Weight
    8 kg

Details

  • Additional Details
    With Relief Valve
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Filter Rating
    149 μm
  • Filter Type
    Suction
  • Fluid Comp
    Emulsion, Water-Glycol
  • Included Options
    Differential Pressure Indicator, Relief Valve
  • Material
    Aluminum
  • Micron Rating
    149 µm
  • Series
    FH
  • Standards Met
    RoHS
  • Type
    Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)