Motion
IDF3E-10-X128

SMC CORP OF AMERICA
IDF3E-10-X128

REFRIDG AIR DRYER
Mi Item #03958419
MFR #IDF3E-10-X128
Price$1,702.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDF3E-10-X128

REFRIDG AIR DRYER
Mi Item #03958419
MFR #IDF3E-10-X128

Mfr description
IDF3E-10-X128 REFRIDG AIR DRYER
  • 50/60 Hz operation
  • Max. inlet air temperature: 50°C / 122°F
  • Available in flow rating up to 12.4 m³/min (ANR) 438 scfm (@10°C / 50°F PDP)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,702.21/each

Specifications

Dimensions

  • Overall Height
    18.620 in
  • Overall Length
    16.140 in
  • Overall Width
    9.450 in
  • Port Size
    3/8 BSPT
  • Weight
    41.78 lbs

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Max Operating Temperature
    104 °F
  • Maximum Air Flow
    13.07 scfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    36 °F
  • Product Type
    Membrane Air Dryers
  • Refrigerant Type
    R 134.a
  • Standard Dew Point
    50 °F
  • Supply Current
    2.4/2.5 A
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    1
  • Supply Voltage
    100/110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)