Motion
IL100-02B-X45

SMC CORP OF AMERICA
IL100-02B-X45

Booster Relay Regulator - Rc Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #03958439
MFR #IL100-02B-X45
Price$333.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IL100-02B-X45

Booster Relay Regulator - Rc Inlet Port, 1/4 in Inlet Thread, Straight, 1/4 in Outlet Port, Rc Outlet Thread, Straight
Mi Item #03958439
MFR #IL100-02B-X45

Mfr description
IL100-02B-X45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.78/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    1.4215 lbs

Details

  • Inlet Port Type
    Straight
  • Maximum Air Flow
    2118.88 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)