Specifications
Dimensions
- Inlet Port Size1/4 in
- Weight8.1846 lbs
Details
- Inlet Port TypeBSPP
- Mounting TypeManifold Mount
- Outlet Port GenderFemale
- Outlet Port Thread TypeG
- Series/SystemIRM10
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)