Motion
KN-R02-250
NOZZLE
Mi Item #03958518
MFR #KN-R02-250
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOZZLE
Mi Item #03958518
MFR #KN-R02-250

Mfr description
KN-R02-250 NOZZLE WITH MALE THREADS
  • Nozzle with male thread
  • Pivoting nozzle with male thread
  • Max operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.00/each

Specifications

Dimensions

  • Size
    2.5 mm

Details

  • Accessory Type
    Nozzle
  • For Use With
    Bowl Gun
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)