Overview
Mfr description
KPH08-00 FITTING, CLEAN ONE-TOUCH
- Clean One-touch fitting
- For blowing systems
- Completely oil free
- Can be used for vacuum (-100kPa) (-14.5psi)
- This product is not intended for use in potable water systems
Specifications
- Compatible Tube Outer Diameter8 mm
- ManufacturerName (description attribute)SMC
- Country of OriginJP
- SeriesKP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data