Motion
KQK10-U03
KQK10-U03
Mi Item #03958540
MFR #KQK10-U03
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KQK10-U03
Mi Item #03958540
MFR #KQK10-U03

Mfr description
KQK10-U03 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Hex Size
    17
  • Rotation Angle
    0

Details

  • Body Material
    C3604;PBT
  • Flow Control Type
    None
  • Seal Material
    Nitrile
  • Series
    KQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)