Motion
KQK12-U03
FITTING
MI ITEM #03958541
MFR #KQK12-U03
List Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FITTING
MI ITEM #03958541
MFR #KQK12-U03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.05/each for your price

Overview

Mfr description
KQK12-U03 FITTING

Specifications

  • Fitting Shape
    45° Elbow
  • Compatible Tube Outer Diameter
    12 mm
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C, 0 to +40 (Water) °C
  • Connection 1 Short Name
    Push-In
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    C3604, PBT
  • Connection 2 Short Name
    Uni
  • Country of Origin
    JP
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Number Of Ports
    2
  • Burst Pressure
    3 MPa
  • Max Operating Temperature
    +40 (Water) °C, +60 (No Freezing) °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Port / Tube OD 2
    3/8 in
  • Min Operating Temperature
    -5 (No Freezing) °C, 0 (Water) °C
  • Flow Control Type
    None
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Port / Tube OD 1
    12 mm Push-to-Connect
  • Rotation Angle
    0 °
  • Seal Material
    Nitrile
  • Series
    KQ
  • Hex Size
    17 mm
  • Overall Diameter
    20.9 mm
  • Overall Length
    42.5 mm
  • Fitting Connection Family
    Push-In to Uni
  • Fitting Connection Type
    12 Female Push-In to 3/8 Male Uni Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought