Overview
Mfr description
MB-B08 S CLEVIS BRACKET
- Double clevis pivot bracket
- Applicable series: MB-Z
- Applicable bore sizes (mm): 32, 40, 50, 63, 80, 100
Specifications
- Country of OriginCN
- SeriesMB
- Cylinder Size80 mm;100 mm
- Hardware TypeDouble Clevis Pivot Bracket
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data