Motion
MBBF50-200-RL

SMC CORP OF AMERICA
MBBF50-200-RL

Cylinder, TIE ROD, END LOCK
MI ITEM #03958600
MFR #MBBF50-200-RL
Price$265.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBBF50-200-RL

Cylinder, TIE ROD, END LOCK
MI ITEM #03958600
MFR #MBBF50-200-RL

Mfr description
MBBF50-200-RL
  • End lock type air cylinder
  • 6 bore sizes available: 32mm ~ 100mm
  • 7 mounting styles available
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.78/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Lock Type
    End Lock
  • Locking Position
    Rod End
  • Magnet
    Without Magnet
  • Mounting Type
    Front Flange
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)