Motion
MDNBL100-75-D-Y59BL

SMC CORP OF AMERICA
MDNBL100-75-D-Y59BL

Cylinder, Locking
MI ITEM #03958716
MFR #MDNBL100-75-D-Y59BL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDNBL100-75-D-Y59BL

Cylinder, Locking
MI ITEM #03958716
MFR #MDNBL100-75-D-Y59BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MDNBL100-75-D-Y59BL CYLINDER, LOCKING
  • Cylinder with lock, single rod
  • High locking efficiency
  • High reliability & stable holding force
  • 6 bore sizes available
  • 3 mounting styles available
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Locking Method
    Spring Locking
  • Locking Direction
    Both Directions
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion
  • Port Size
    1/4 BSPT
  • Rod Size / Thread
    M26x1.5 Male ISO
  • Options Included
    Magnetized, Switch Ready
  • Lock Starting Pressure
    <0.20 MPa
  • Unlocking Pressure
    >0.25 MPa
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.08 to +1 MPa
  • Holding Force
    5390 N
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    460 mm
  • Overall Width
    116 mm
  • Overall Height
    123 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Axial Foot
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.08 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M26x1.5
  • Rod Thread Standard
    ISO
  • Series
    MNB
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text